BRAIDED POT BRUSH 70MM STEEL M14
714.6901
- UNSPSC 31171805
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
4 pieces in stock at Vaughan, ON as of 12:40 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Diameter | 70 mm |
Thread Diameter | M14 |
Wire Size | 0.5 mm |
Rotations Per Minute | 12500 rpm |
EAN | 4024835111072 |
Features
Ideal for the preliminary cleaning of metals |
For the removal of slag, rust and paint |
Review(s)
Product not yet rated.