1/2" KNOTTED END BRUSH 0.014 WIRE
714.30005
- UNSPSC
27111907
Delivery
In stock for delivery.
IN-STORE
4 pieces in stock at Vaughan, ON as of 10:33 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Diameter | 1/2 in |
Material | Steel |
Length | 1-1/8 in |
Shaft Diameter | 1/4 in |
Wire Size | 0.014 in |
Rotations Per Minute | 22000 rpm |
EAN | 4052713979452 |
Applications
Spot cleaning or facing; removal of slag, rust or scale; cleaning pipe I.D.; deburring or flash removal; cleaning dies, molds and tooling; pipeline cleaning.
Customers Also Viewed
Review(s)
2020-11-30
elle va bien
2019-09-24
les technicien aime ce produit