SURFACE BRUSH WITH SHAFT 50MM
714.6912
- UNSPSC
27111907
071469 12 061 1
071469 12 061 1
Delivery
In stock delivery from our warehouses.
0 Review(s)
SURFACE BRUSH WITH SHAFT 50MM — 714.6912
- SURFACE BRUSH WITH SHAFT 50MM — 714.6912
- SURFACE BRUSH WITH SHAFT 75MM — 714.6913
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
10 pieces in stock at Vaughan, ON as of 9:07 PM. Directions. Call: (289) 474-5447
4 pieces in stock at Mississauga, ON as of 9:07 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Diameter | 50 mm |
| Shank | 6 mm |
| Material | Crimped Steel |
| Wire Size | 0.3 mm |
| Rotations Per Minute | 4500 Max rpm |
| EAN | 4011231722858 |
Features
For grinding of large surfaces.
Review(s)
Product not yet rated.
