SURFACE BRUSH WITH SHAFT 75MM
714.6913
- UNSPSC
27111907
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
6 pieces in stock at Vaughan, ON as of 5:13 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Diameter | 75 mm |
Shank | 6 mm |
Material | Crimped Steel |
Wire Size | 0.3 mm |
Rotations Per Minute | 4500 Max rpm |
EAN | 4011231722865 |
Features
For grinding of large surfaces.
Review(s)
Product not yet rated.