WIRE BRUSH W/SHANK RIGHT BRAID 75MM
714.6906
- UNSPSC 27111907
071469 06 061 1
071469 06 061 1
Delivery
In stock delivery from our warehouses.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
3 pieces in stock at Vaughan, ON as of 3:40 PM. Directions. Call: (289) 474-5447
10 pieces in stock at Mississauga, ON as of 3:40 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Diameter | 3 in |
| Material | Braided Steel |
| Wire Size | 0.05 mm |
| Rotations Per Minute | 20000 rpm |
| EAN | 4024835111102 |
Features
| Oil hardened cast steel wire |
| Right braided |
Applications
For removal of rust, paint, scale, welding residue and underbody seal
Review(s)
2021-01-28
très bien
2021-01-12
nettoie très bien les hub plein d'huile
2021-01-04
bien
2020-12-21
bonne brosse
2020-09-08
***
2020-08-23
Incroyable !!!
2020-07-28
bon produit
2020-01-29
PARFAIT
2019-11-11
BONNE BROSSE
2019-09-18
GOOD
