4" GRIND KNOTTED WHEEL SS 0.014 X 5/8-11
714.26376
- UNSPSC 31171805
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
4 pieces in stock at Vaughan, ON as of 8:14 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Diameter | 4 in |
Length | 7/8 in |
Material | Stainless Steel |
Arbor Hole | 5/8-11 NC |
Wire Size | 0.014 in |
Rotations Per Minute | 20000 rpm |
EAN | 4052713979414 |
Features
Surfaces preparation, cleaning grooves, T-connections and welded beads
Review(s)
Product not yet rated.