



Clearance
3" NO-THROW WHEEL - AUTOMOTIVE
714.691983
No stock for delivery. -
0 Review(s)
This brush has been tested to clean over 600 rims, while maintaining its strength and structure. It is more cost effective than abrasive cookie cutter discs, safer than knotted wheels, and more efficient than bucket brushes.
IN-STORE
1 pieces in stock at Vaughan, ON as of 5:53 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Technical Information
Size | 3 " |
Brush Diameter | 3 " |
Fill Diameter | 0.012 " |
Application Type | Steel |
Arbor Size | 1/4 " |
EAN | 4052713987006 |
Benefits & Advantage
Each wire is perfectly balanced for smoother operation and longer life |
Crimped style is ideal for light to medium duty applications |
Works with any electric or pneumatic drill |
Made in Canada |
Applications
Designed to clean rust and corrosion from rims when changing tires |
Proven to outperform leading rim cleaning solutions and last longer than leading competitors |
Review(s)
Product not yet rated.