KLEBFIX INSTANT GLUE GEL 3 g
893.403
- UNSPSC 31201619
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Contents | 3 g |
Temperature Range | -60 °C to +80 °C (-76 °F to +176 °F) |
Chemical basis | Cyanoacr. acid ethyl ester |
Colour | Colourless |
Viscosity | 20 - 40 mPas |
Density | 1.06 g/cm3 |
Elongation | < 2% |
Maximum Bonding Gap | 0.1 mm |
Shelf Life | 12 months |
Features
Cyanoacrylate engineered adhesive for smooth and porous materials |
For bonding of metal, cork, cardboard, glass, wood, leather, rubber, plastics (e.g. PVC, ABS, polystyrene), porcelain and ceramics |
Does not run off vertical surfaces |
Temperature resistant from -60 °C to +80 °C (-76 °F to +176 °F) |
Very good chemical resistance |
Economical in use |
Notices
The thinner the layer of adhesive the higher the strength of the bond.
Documents & Videos
Review(s)
Product not yet rated.