LOOP END-HOOK& LOOP SELF ADHESIVE TAPE 25/32"X33'
894.821
- UNSPSC 11162114
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
2 pieces in stock at Vaughan, ON as of 8:26 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Type | Loops |
Material | Polyamide |
Material Grade | 6.6 |
Colour | Black |
Width | 20 mm |
Length | 10 m |
Temperature Range | -30 °C to +85 °C (-22 °F to +185 °F) |
EAN | 4011231837897 |
Features
Thickness of closure: Following DIN 53370, at closing pressure of 0.14+/-0.04 N/cm²=2.0 to 4.0 mm |
Temperature stability range from -30 °C to +85 °C (-22 °F to +185 °F) |
Type of adhesive: melt-adhesive on rubber base |
Applications
Attaching samples, components, coverings and closures for doors, suitcases and lids |
Automobile, furniture, electronics and textile industry for decoration or advertising purposes |
Adheres to smooth as well as rough surfaces |
Instructions
Simply stick, rivet, nail or staple both elements in place |
The mounting surfaces must be clean, dry, free from dust, grease, oil, parting agents or solvents |
The elements can be washed at 60 °C (140 °F), chemically cleaned and ironed in closed condition |
Review(s)
Product not yet rated.