ELEC. MOISTURE SEALANT TAPE 3M 06147 2-1/2" X 10'
894.1222
- UNSPSC 31201502
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
6 pieces in stock at Vaughan, ON as of 5:25 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Width | 2-1/2 in |
Length | 10 ft |
Thickness | 0.18 mm |
Temperature Range | -18 °C to +38 °C (0 °F to +100 °F) |
EAN | 4052713983480 |
Features
Flexible over wide range of temperatures from -18 °C to +38 °C (0 °F to +100 °F) |
Excellent resistance to abrasion, moisture, alkalis, acid copper corrosion and various weather conditions |
Highly resistant to ultraviolet light |
Insulates and seals all connections up to 600 V |
Review(s)
Product not yet rated.