DISC PLS USE 894.1319 TEMFLEX ELECTRICAL TAPE 3M
894.1219
- UNSPSC 31201502
Clearance
Delivery
A dependable general-purpose vinyl electrical tape
Units/package: 10 1 Pkg(s) Maximum Quantity:
Recommended Replacement:
IN-STORE
Temporarily out of stock in Vaughan, ON as of 4:29 PM.
Call us at (289) 474-5447 to see when the article will be back in stock and to place an order.
Product Details
Attribute | Value |
---|---|
Length | 60 ft |
Width | 3/4 in |
Colour | Black |
Thickness | 0.18 mm |
Temperature Range | -10 °C to +80 °C (14 °F to 176 °F) |
Standards Met | UL Listed and CSA Certified |
EAN | 4052713983459 |
Features
Reliable performance for protective jacketing, harnessing, marking and insulating low-voltage cables in non-critical applications. |
Good stretch and flexibility for better bundling, insulating and sealing. |
Suitable for moderate indoor and weather protected outdoor uses. |
Ideal for general use insulation, colour coding for identification, ware marking and safety. |
Electrical insulation for wire and cable splices rated up to 600V. |
Flame retardant. |
Review(s)
2021-05-17
Super produit
2021-04-27
Très bonne qualité
2021-04-08
ok,
2021-03-17
super
2021-02-02
Tape flexible
2021-01-14
its sticky
2021-01-11
good product
2020-09-09
good all round tape works good in lower temperatures
2020-08-31
bon produit
2019-03-12
bon produit, bon prix