SUPER33+ ELECTRICAL TAPE 3M 6132 3/4" X 66'
894.1220
- UNSPSC 31201502
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
3 pieces in stock at Vaughan, ON as of 1:03 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Width | 3/4 in |
Length | 20 m |
Thickness | 0.18 mm |
Temperature Range | -18 °C to +105 °C (0 °F to +220 °F) |
EAN | 4052713983466 |
Features
Designed to perform continuously in temperatures from -18 °C to +105 °C (0 °F to +220 °F) |
Excellent resistance to flame, abrasion, moisture, alkalis, acids, corrosion and weather conditions (including ultraviolet exposure) |
Underwriters’ Laboratories Listed and Canadian Standards Association Certified |
Review(s)
Product not yet rated.