SIDE MOULDING TAPE W15/16" X L32.8' X T1/32"
894.9101
- UNSPSC 31201505
Delivery
In stock for delivery.
0 Review(s)
High strength double-sided adhesive tape with polyethylene carrier and acrylate adhesive
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Width (mm) | 24 mm |
Width (in) | 15/16 in |
Length (m) | 10 m |
Length (ft) | 32.8 ft |
Thickness (mm) | 0.8 mm |
Thickness (in) | 1/32 in |
Adhesive Base | Acrylate Adhesive |
Carrier | Polyethylene (Anthracite) |
Adhesive Strength | 19 N / 25 mm |
Elongation At Rupture | > 300% |
Temperature Stability | -40°C to +95°C (-40°F to +203°F) |
Shelf Life | 12 months |
UV Resistance | Yes |
Moisture Resistance | Yes |
EAN | 4011231837934 |
Features
Very strong adhesion. The tape provides outstanding adhesion immediately after installation of the trim. A high level of final adhesive strength is achieved after a curing time of 24 hours. Very strong adhesion also on rough and slightly uneven surfaces |
Foam carrier. The tape has a vibrationdamping effect and compensates for the expansion properties of two different materials |
High temperature, UV and weather resistance. The tape can be used indoors as well as outdoors. Does not lose adhesion at higher temperatures |
Applications
Trim and functional metal strips, logos, emblems, screens and holding brackets in the automotive industry |
Attachment of name plates on machines |
For attachment of spoilers in connection with mechanical elements |
Instructions
The surfaces to be joined must be dry and free from dust, grease and silicon |
In order to assure perfect adhesion, sufficient pressure must be applied to the tape during installation |
Optimal final adhesive strength is reached after 24 hours |
In case of sensitive surface finishes (e.g. PP, PE, rubber) and porous surfaces (e.g. wood or stone), carry out a preliminary application test |
In case of plastic materials to be joined containing plasticizer additives, these additives may change the adhesive layer and impair the strength of the adhesive (perform preliminary test) |
Review(s)
Product not yet rated.