CONSPICUITY TAPE 2" WHITE X 150'
894.4475
- UNSPSC 31201516
Clearance
Delivery
In stock for delivery.
Powerful protection against collisions
IN-STORE
4 pieces in stock at Vaughan, ON as of 6:07 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Colour | White |
Kiss Cut | 12 in |
Length | 150 ft |
Width | 2 in |
EAN | 4050641870537 |
Features
Highly visible retro-reflective tape for trucks, trailers, etc. |
Proven to reduce night-time accidents involving trucks by up to 21%, and day time accidents up to 16% (Vector Study 1985) |
The NHTSA reports a reduction of night-time side and rear impacts into marked trailers ranging between 29 % and 41 % |
The NHTSA also reports a reduct in fatal and injury accidents of 44 % in dark conditions |
DOT certified and guaranteed to meet andexceed NHTSA requirements |
Aggressive pressure sensitive adhesive |
High brightness |
Wide angularity to almost 90 ° from perpendicular |
Pre-sealed edges |
Non-metallic construction to prevent corrosion |
Reflective even under wet conditions |
7 year lifespan, Würth branded: 3 year lifespan |
Instructions
If your vehicles are equipped with retroreflective prismatic foil complying with the ECE regulation, then you have performed a safety retrofit. Have a word with your insurance company about sharing the cost, and reap the benefits once more!
Notices
Remove tape with our DBS 3600 Metal Blaster, Art. No. 703.3600
Review(s)
2020-11-02
All good