CONSPICUITY TAPE 2" WIDE YELLOW X 150'
894.4471
- UNSPSC 31201516
Clearance
Delivery
No stock for delivery. -
0 Review(s)
Powerful protection against collisions
IN-STORE
4 pieces in stock at Vaughan, ON as of 3:31 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Colour | Yellow |
Kiss Cut | Not Kiss Cut |
Length | 150 ft |
Width | 2 in |
EAN | 4050641870506 |
Features
Highly visible retro-reflective tape for trucks, trailers, etc. |
Proven to reduce night-time accidents involving trucks by up to 21%, and day time accidents up to 16% (Vector Study 1985) |
The NHTSA reports a reduction of night-time side and rear impacts into marked trailers ranging between 29 % and 41 % |
The NHTSA also reports a reduct in fatal and injury accidents of 44 % in dark conditions |
DOT certified and guaranteed to meet andexceed NHTSA requirements |
Aggressive pressure sensitive adhesive |
High brightness |
Wide angularity to almost 90 ° from perpendicular |
Pre-sealed edges |
Non-metallic construction to prevent corrosion |
Reflective even under wet conditions |
7 year lifespan, Würth branded: 3 year lifespan |
Instructions
If your vehicles are equipped with retroreflective prismatic foil complying with the ECE regulation, then you have performed a safety retrofit. Have a word with your insurance company about sharing the cost, and reap the benefits once more!
Notices
Remove tape with our DBS 3600 Metal Blaster, Art. No. 703.3600
Review(s)
Product not yet rated.