EMBLEM TAPE 2-SIDED 3/4" X 180'
894.9103
- UNSPSC 31201505
Delivery
In stock for delivery.
IN-STORE
1 pieces in stock at Vaughan, ON as of 6:02 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Width | 3/4 in |
Thickness | 0.008 in |
Length | 180 ft |
EAN | 4052713983534 |
Features
Double coated adhesive transparent tape consisting of polyester film with release liner |
Adhesive system is especially resistant to plasticizers |
Offers secure bond even at elevated temperatures |
Temperature range: from -50 °C (-58 °F) Short term: 200 °C (392 °F) Long term: 80 °C (176 °F) |
Applications
Mounting of ABS plastic parts in the car industry |
Self-adhesive mounting of rubber/EPDM profiles |
Review(s)
2021-03-22
Very good product for door rubber installation
2020-11-09
very good tape ! very sticky !