
ALUMINUM FOIL TAPE 3M3311 2" X 150' SILVER
894.3311
- UNSPSC 31201500
In stock for delivery.
0 Review(s)
IN-STORE
3 pieces in stock at Vaughan, ON as of 5:54 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Technical Information
Adhesion to Steel | 90 oz./in. width (98 N/100 mm) |
Tensile Strength | 17 lbs./in. width (298 N/100 mm) |
Elongation at Break | 3% |
Total Thickness (No Liner) | 3.6 mils (0.09 mm) |
Flame Spread Index | 10 |
Smoke Developed Index | 5 |
Temperature Use Range | -10 °F to +180 °F |
Backing | 2 mil aluminum alloy foil |
Adhesive | Rubber |
Colour | Silver |
Standard Roll Length | 10 & 50 yds. (9.14 & 45.7 m) |
Shelf Life | 1 year from date of manufacture |
EAN | 4052713983503 |
Features
Aluminum alloy foil with a pressure-sensitive adhesive and paper liner |
The aggressive rubber adhesive sticks well to most surfaces and the paper liner makes for convenient and reliable use |
UL 723 rated for flame and smoke characteristics |
Can be used under all weather conditions |
Matches aluminum foil-faced duct systems and insulation |
Designed for maximum adhesion over clean, dry surfaces. For best results, always use an application squeegee |
Resists water vapour, odour and smoke transmission |
Acts as a vapour barrier to insure the integrity of the insulation system |
Applications
Ideal for sealing aluminum faced insulation seams and joints |
General repair and maintenance |
Temporary and emergency repair of metal surfaces |
Review(s)
Product not yet rated.