VULCANIZING SHRINK TAPE 3/4" X 33'
985.0771
- UNSPSC 31201502
Delivery
In stock for delivery.
Ideal for applications where heat shrink tubing cannot be applied. i.e. branchings, housings, etc
IN-STORE
5 pieces in stock at Vaughan, ON as of 3:47 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Length | 33 ft |
Width | 3/4 in |
Temperature Range | -40 °C to +90 °C (-40 °F to +194 °F) |
EAN | 4011231916868 |
Features
For the sealing of wiring, cables, etc. also used for the emergency sealing of radiator hoses |
Temperature resistant from -40 °C to +90 °C (-40 °F to +194 °F) |
Spec. through resistance: 10 ohms |
Documents & Videos
Review(s)
2020-09-08
le produit ressemble a une autre marque populaire utiliser