Free Shipping: For every order of $350 or more with the promo code : FREESHIP

3M TEMFLEX 165 BLUE

894.1216 - UNSPSC 31201502
3M TEMFLEX 165 BLUE 3M TEMFLEX 165 BLUE
3M TEMFLEX 165 BLUE

Delivery

In stock for delivery.
0 Review(s)

A dependable general-purpose vinyl electrical tape

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Length 18.3m (60’)
Width 19mm (3/4”)
Colour Blue
Thickness 6 mil
Temperature Range 0°C and 90°C (32°F to 194°F)
Standards Met CSA and VDE certified, UL 510 listed, IEC 60454-3-1-5/F-PVCP/90 and RoHS 2015/863/EU compliant.
EAN 4058941216000

Features

Reliable performance for protective jacketing, harnessing, marking and insulating low-voltage cables in non-critical applications.
Good stretch and flexibility for better bundling, insulating and sealing.
Suitable for moderate indoor and weather protected outdoor uses.
Ideal for general use insulation, colour coding for identification, ware marking and safety.
Electrical insulation for wire and cable splices rated up to 600V.
Flame retardant.

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.