
30 pieces in stock at Vaughan, ON as of 8:01 PM. Directions. Call: (289) 474-5447
80 pieces in stock at Mississauga, ON as of 8:01 PM. Directions. Call: (289) 562-1077
| Attribute | Value |
|---|---|
| Length | 18.3m (60’) |
| Width | 19mm (3/4”) |
| Colour | Black |
| Thickness | 6 mil |
| Temperature Range | 0°C and 90°C (32°F to 194°F) |
| Standards Met | CSA and VDE certified, UL 510 listed, IEC 60454-3-1-5/F-PVCP/90 and RoHS 2015/863/EU compliant. |
| EAN | 4052713993809 |
| Reliable performance for protective jacketing, harnessing, marking and insulating low-voltage cables in non-critical applications. |
| Good stretch and flexibility for better bundling, insulating and sealing. |
| Suitable for moderate indoor and weather protected outdoor uses. |
| Ideal for general use insulation, colour coding for identification, ware marking and safety. |
| Electrical insulation for wire and cable splices rated up to 600V. |
| Flame retardant. |
Product not yet rated.