3M TEMFLEX 165 WHITE
894.1210
- UNSPSC 31201502
Delivery
In stock for delivery.
0 Review(s)
A dependable general-purpose vinyl electrical tape
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Length | 18.3m (60’) |
Width | 19mm (3/4”) |
Colour | White |
Thickness | 6 mil |
Temperature Range | 0°C and 90°C (32°F to 194°F) |
Standards Met | CSA and VDE certified, UL 510 listed, IEC 60454-3-1-5/F-PVCP/90 and RoHS 2015/863/EU compliant. |
EAN | 4058941210008 |
Features
Reliable performance for protective jacketing, harnessing, marking and insulating low-voltage cables in non-critical applications. |
Good stretch and flexibility for better bundling, insulating and sealing. |
Suitable for moderate indoor and weather protected outdoor uses. |
Ideal for general use insulation, colour coding for identification, ware marking and safety. |
Electrical insulation for wire and cable splices rated up to 600V. |
Flame retardant. |
Review(s)
Product not yet rated.