WURTH MASKING TAPE 19MM-3/4 50M
992.0019
- UNSPSC 31201503
Delivery
In stock for delivery.
Paper masking tape for general masking applications
IN-STORE
96 pieces in stock at Vaughan, ON as of 4:42 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Width (in) | 3/4 in |
Width (mm) | 19 mm |
Length | 50 m |
Thickness | 0.13 mm |
Adhesive Base | Natural Rubber |
Carrier | Paper, crème-white |
Adhesive Strength | 7.5 N / 25 mm |
Elongation At Rupture | 10% |
Application Temperature | +5°C to +40°C |
Temperature Stability | -5°C to +80°C |
Shelf Life | 12 months |
UV Resistance | No |
Moisture Resistance | Yes |
EAN | 4011231985178 |
Features
Heat-resistant to +80°C. |
Very good adhesion on smooth and painted surfaces |
Moisture and solvent resistant |
Benefits & Advantage
The tape is also very well suited for painting work requiring baking |
Very good adhesion on all smooth surfaces in construction or automotive applications, e. g. painted metal, glass, chrome-plated parts or rubber. The tape can be re moved immediately after painting without leaving any residue |
The tape is suitable for all painting work with all commonly available solvent-containing and water based paint and enamel systems |
Also very well suited for wet sanding |
Applications
Marking of cartons and cans |
Masking for house painting jobs, attachment of masking paper |
Marking of cartons and cans. |
Instructions
To assure residue-free removal, the tape must be removed immediately after drying of the paint or enamel |
The masking tape is not UV-resistant and therefore not suitable for outdoor applications |
Notices
These notes are intended to provide our advice to the best of our knowledge, based on tests and experience. How ever, we cannot assume any liability for processing results in individual cases due to the wide variety of applications as well as storage and processing conditions beyond our control. This also applies in case our technical and commercial customer service is consulted free of charge and without obligation. We recommend carrying out individual tests. We guarantee the constant quality of our products. We reserve the right to make technical modifications and advanced developments
Review(s)
2020-09-08
**