
200 pieces in stock at Vaughan, ON as of 8:45 PM. Directions. Call: (289) 474-5447
Not stocked in Mississauga, ON.
| Attribute | Value |
|---|---|
| Anchor Diameter | 1/4 in |
| Drill hole diameter | 3/8 in |
| Anchor Length | 1 in |
| Effective Anchoring Depth | 1 in |
| Required Torque | 4 Nm |
| Material | Steel |
| Minimum component thickness | 1-1/2 in |
| Surface | Zinc Plated (A2K) |
| Application Condition | Dry Interiors |
| Approvals | FM 3053987; UL File Ex3605 |
| EAN | 4056807278889 |
| New design offers easier installation than previous drop-in anchor design — sets with 40% fewer hammer hits |
| Positive-set marking system indicates when anchor is properly set |
| Fixed-depth stop bit helps you drill to the correct depth every time |
| Hand- and power-setting tools available for fast, easy and economical installation |
Product not yet rated.