FREE GIFT: Get a FREE Wurth Tool Bag on $200+ Orders. (Code: WURTHBAG)

1/4 X 1-3/4 SLOTTED HEX HD CNCRT SCREW, BLUE 100PK

188.14.134 - UNSPSC 31162104
1/4 X 1-3/4 SLOTTED HEX HD CNCRT SCREW, BLUE 100PK 1/4 X 1-3/4 SLOTTED HEX HD CNCRT SCREW, BLUE 100PK
1/4 X 1-3/4 SLOTTED HEX HD CNCRT SCREW, BLUE 100PK
Clearance

Delivery

In stock delivery from our warehouses.
0 Review(s)

11.02 Promo Price : $11.02 $24.16
Units/package: 1 Maximum Quantity: 173 Pkg(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Material Steel
Finish Blue Epoxy
Diameter 1/4 In
Length 1-3/4 In `

Features

Superior tension load performance compared to leading competitors in the market.
Serrated screw point for easier starts when fastening wood.
Designed for installation with an impact driver or cordless drill. Installation using the Titen Turbo Installation Tool is recommended.
Code listed in accordance with ICC-ES AC193 for uncracked concrete and ICC-ES AC106 for masonry applications without cleaning dust from predrilled holes.
Use in dry interior environments only.

Applications

Electrical boxes, conduit, switch boxes, light fixtures, windows, thresholds, basement furring strips, shelf mounting to concrete/CMU, handrails

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.