Cyber Monday : Save 20% Storewide with promo code: CM2022 . Sale end soon!
00
:
00
:
00

SW L3 MOLY PTFE LUBRICANT PROTECTANT 425G

008.SW289
0 Review(s)

This lubricant is formulated with PTFE and fortified with Moly to provide long lasting lubrication and protection from friction, wear, and corrosion. The light viscosity of this product allows for deep penetration into hard-to-reach moving parts. Safe for use on most surfaces.

0
Units/package: 1

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Technical Information

Contents 425 g

Features

Penetrates and protects metal against rust and corrosion
Ideal for extreme conditions
Fast-acting
Heat stable to 500°F
Displace moisture
Protects metal

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.