BLT GM HEX+W 8.8 BKPH M6-1.0x25mm- 24mm WASH OD
275.102
- UNSPSC 31161620
050812066 005 50
050812066 005 50
Delivery
In stock delivery from our warehouses.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
200 pieces in stock at Vaughan, ON as of 1:26 PM. Directions. Call: (289) 474-5447
300 pieces in stock at Mississauga, ON as of 1:26 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Type | Body Bolt Hex Head Sems® Class 9.8 |
| Material | Steel |
| Finish | Phosphate |
| Length | 25 mm |
| Thread Diameter | M6 |
| Pitch | 1.0 mm |
| Hex Size | 10 mm |
| Head Type | Hex Captive Washer |
| Class | 9.8 |
| Washer Diameter | 24 mm |
| OEM-GM | 11503982 |
| EAN | 4065746042185 |
Review(s)
2020-02-07
Produit de bonne qualité !
