#8-32 X 2 PH RND HD BREAKAWAY MCH SCREW ZN
030.8.2
- UNSPSC 31161504
Delivery
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Diameter | #8-32 |
Length | 2 in |
Features
Functionality of a machine screw without needing multiple sizes |
Large low-profile head ensures solid holding power |
Zinc finish for moderate corrosion protection |
Stronger thread than wood screws |
Applications
Ideal for kitchen cabinet knob installation and handles as the length required can be customized and leaves a clean, non-oily finish |
Review(s)
Product not yet rated.