THIS WEEK ONLY: Enjoy free shipping on orders of $99 or more through the end of the month. Use code: FREESHIP99

M4 X 2 PH RND HD BREAKAWAY MCH SCREW ZN

030.4.2 - UNSPSC 31161504
M4 X 2 PH RND HD BREAKAWAY MCH SCREW ZN M4 X 2 PH RND HD BREAKAWAY MCH SCREW ZN
M4 X 2 PH RND HD BREAKAWAY MCH SCREW ZN
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Diameter M4
Length 2 in

Features

Functionality of a machine screw without needing multiple sizes
Large low-profile head ensures solid holding power
Zinc finish for moderate corrosion protection
Stronger thread than wood screws

Applications

Ideal for kitchen cabinet knob installation and handles as the length required can be customized and leaves a clean, non-oily finish

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.