FLOOR SCR FLT TX BKPH 5/16-18x2-1/2
219.516.212
- UNSPSC 31161513
R637661551
R637661551
Delivery
In stock delivery from our warehouses.
FLOOR SCR FLT TX BKPH 5/16-18x2-1/2 — 219.516.212
- FLOOR SCR FLT TX BKPH 1/4x1-1/2 — 219.14.112
- FLOOR SCR FLT TX BKPH 1/4x2 — 219.14.2
- FLOOR SCR FLT TX BKPH 1/4x2-1/2 — 219.14.212
- FLOOR SCR FLT TX BKPH 1/4x2-1/4 — 219.14.214
- FLOOR SCR FLT TX BKPH 5/16-18x2 — 219.516.2
- FLOOR SCR FLT TX BKPH 5/16-18x2-1/2 — 219.516.212
- FLOOR SCR FLT TX BKPH 5/16-18x2-1/4 — 219.516.214
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
200 pieces in stock at Vaughan, ON as of 8:32 PM. Directions. Call: (289) 474-5447
400 pieces in stock at Mississauga, ON as of 8:32 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Diameter | 5/16 in |
| TPI | 18 |
| Length | 2-1/2 in |
| Material | Steel |
| Finish | Black Phosphate |
| End Type | F |
| Head Type | Flat |
| Drive Type | Torx® |
| Head Diameter | 0.616 in |
| Head Height | 0.099 in |
| Drive Size | T-40 |
| EAN | 4052713974891 |
Features
Type F Point: A thread cutting screw with machine screw thread and blunt tapered point. Multi-cutting edges and chip cavities. For heavy gauge sheet metal, aluminum, zinc and lead die castings, cast iron, brass and plastic.
Customers Also Viewed
Is Often Bought With
Review(s)
2019-04-30
trailer flooring
