5/16X1 1/4 SMS (TAPPING) SCREW HEX+W SL ZN
111.516.114
- UNSPSC 31161507
R637681808
R637681808
Delivery
In stock delivery from our warehouses.
0 Review(s)
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Temporarily out of stock in Vaughan, ON and Mississauga, ON as of 7:23 PM.
Product Details
| Attribute | Value |
|---|---|
| Diameter | 5/16 in |
| Length | 1-1/4 in |
| Material | Steel |
| Finish | Clear Zinc |
| Head Type | Hex Washer |
| Drive Type | Slotted |
Notices
More sizes available and finishes in OnDemand
Customers Also Viewed
Review(s)
Product not yet rated.
