4.8X13 SMS (TAPPING) SCREW PAN PH ZN DIN7981

115.48.13.1 - UNSPSC 31161507
011548 13 961 50
4.8X13 SMS (TAPPING) SCREW PAN PH ZN DIN7981 4.8X13 SMS (TAPPING) SCREW PAN PH ZN DIN7981
4.8X13 SMS (TAPPING) SCREW PAN PH ZN DIN7981

Delivery

In stock delivery from our warehouses.
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Diameter 4.8 mm
Length 13 mm
Material Steel
Finish Clear Zinc
Drive Type Phillips
Head Type Pan Head
Head Diameter 9.5 mm
Head Height 3.55 mm
Drive Size H2
Standards Met DIN 7981, ISO 7049
EAN 4099618894565

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.