4.8X13 SMS (TAPPING) SCREW PAN PH 18.8 SS
119.48.13
- UNSPSC 31161507
011948 13 961 200
011948 13 961 200
Delivery
In stock delivery from our warehouses.
0 Review(s)
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
1200 pieces in stock at Vaughan, ON as of 7:29 PM. Directions. Call: (289) 474-5447
600 pieces in stock at Mississauga, ON as of 7:29 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Diameter | 4.8 mm |
| Length | 13 mm |
| Material | Stainless Steel |
| Material Grade | A2 |
| Drive Type | Phillips |
| Head Type | Pan Head |
| Head Diameter | 9.5 mm |
| Head Height | 3.55 mm |
| Drive Size | H2 |
| Standards Met | DIN 7981, ISO 7049 |
| EAN | 4066443306174 |
Customers Also Viewed
Review(s)
Product not yet rated.
