Free Shipping : For every order of $150 or more with the promo code : FREESHIP

SEALED BEAM WORK LAMP 5"

812.450201 - UNSPSC 25172901
In stock for delivery.
0 Review(s)

Sealed beam with housing work lamp

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Technical Information

Diameter 5 in
Height 5-7/8 in
Depth 3 in
Mounting Stud Size 5/16 in
Function Off-road work lamp
Light Pattern Trap/Work
Watts 35
Candlepower 3000
Voltage 12
EAN 4045989780617

Customers Also Viewed

Features

Work lamp housing made from high-impact synthetic rubber-like resin
These have the feel and shock absorbing characteristics of rubber but are UV resistant (colour will not fade or crack) and stand up to road contaminants that deteriorate rubber lamp housings
Mounting hardware is steel with zinc plating
12V application
In a trap/work design, light is dispersed in a trapezoidal shape, unlike a spotlight

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.