


ERGOLIGHT POWER BOOST CORDLESS COB LIGHT
827.940451
- UNSPSC 39111610
In stock for delivery.
Rechargeable Powerful Hand Light
IN-STORE
12 pieces in stock at Vaughan, ON as of 7:50 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Technical Information
Main Light | 500 lumen |
Boost light | 1000 luman |
Spot Light | 150 lumen |
Bulb : Main light | 10 W COB LED, 6000K, CRI=70 |
Bulb : Spot light | 3W LED, 6000K, CRI=70 |
Battery | 3.7V, 800 mAh Li-ion |
Switch Mode | Top light – Main light - OFF |
Operation/Storage temperature | - 10°to +40°c |
Charging Time | approx. 2.5 hrs |
Discharging Time | approx. 3 hrs (main light); approx : 6 hrs (Spot Light) |
EAN | 4056807244235 |
Customers Also Viewed
Features
Exclusive Würth design |
1000 Lumens at boost mode |
8 + 1 COB LED lights |
150 Lumen Spot light with real flash light effect |
Rechargeable with USB |
3 Strong magnets |
Benefits & Advantage
Extremely high output and intensity |
Wide flood light angle |
Better visibility and coverage |
Flashlight function |
Longer-lasting rechargeable battery |
Convenient and easy to use |
Review(s)
2020-06-11
connecteur pour la recharge pas tres bon
2020-06-09
TRES BON PRODUIT
2020-06-08
Très bonne qualité
2020-06-07
Bought a older version for my husband 7 yrs ago in South Africa were we lived my husband which is a Diesel Mechanic loved it and uses it on a daily basis. This one is for Father's Day and just know his gonna he soo happy!
2020-06-02
bonne autonomie
2020-06-01
tres bonne autonomie
2020-05-14
love the lamp it works great
2020-02-20
I am a professional automotive technician and I use the light daily. It is of high quality and robust construction. My Worth representative "Ann" was very helpful with the purchase.
2019-12-24
Very good light. The plug in to charge get dirty and stop working.
2019-11-25
I really like it so I got 2 for my mechanics