M12-1.75X160MM MC HEX FLNG BLT 10.9 YZ DIN6921 PT

070.12.160 - UNSPSC 31161620
0 Review(s)

Some of Wurth Canada's products are labelled exclusively for business use. Please register or sign in as a business customer to access these products.

CLOSE

Technical Information

Diameter M12
Pitch 1.75 mm
Length 160 mm
Thread Length 30 mm
Material Steel
Finish Yellow Zinc
Class 10.9
Thread Type Partially Threaded
Head Height 11.5 mm
Head Width Across Flats 16 mm
Flange Diameter 26.6 mm
Standards Met DIN 6921

Customers Also Viewed

Applications

Asian Imports
Automotive
Motorcycles
Manufacturing Equipment
Maintenance Equipment

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.

Questions & Answers

Be the first to ask a question.