M12-1.25X40MM MEF FT HEX+W BOLT JIS 8.8 YZ

062.12.40 - UNSPSC 31161620

Some of Wurth Canada's products are labelled exclusively for business use. Please register or sign in as a business customer to access these products.

CLOSE

Technical Information

Diameter M12
Pitch 1.25 mm
Length 40 mm
Material Steel
Finish Yellow Zinc
Class 8.8
Head Width Across Flats 17 mm
Head Height 8 mm
Washer Diameter 24 mm
Washer Thickness 2.5 mm
Thread Type Fully Threaded
Standards Met JIS B1180

Customers Also Viewed

Applications

Asian Imports
Automotive
Motorcycles
Manufacturing Equipment
Maintenance Equipment

Notices

Please note a size tolerance of +/- 0.25 mm applies to all dimensions.

Found in kit

965.062 ASST. JIS SEMS BOLT 8.8 + NUT 10.9 YLZN 215 PCS qty 10

Is Often Bought With

You Might Also Like

Review(s)

2019-11-24
great thank you

Questions & Answers

Be the first to ask a question.