Cyber Monday : Save 20% Storewide with promo code: CM2022 . Sale end soon!
00
:
00
:
00

5/16-18X2 UNC MACH SCR FLT PH 18.8 SS

034.516.2 - UNSPSC 31161504
In stock for delivery.
0 Review(s)

263.00 Web Price: $263.00
Log in to see customized pricing and stock availability
Units/package: 100

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Technical Information

Diameter 5/6 in
TPI 18
Length 2 in
Material Stainless Steel
Material Grade 18.8
Head Type Flat
Drive Type Phillips
Head Diameter 0.635 in
Head Height 0.134 in
Drive Size 4

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.