WypAll X60 Cleaning Cloths - Jumbo Roll Blue
899.34965
- UNSPSC 47131502
New
Delivery
In stock for delivery.
0 Review(s)
Pound for pound, WypAll® X60 Cleaning Cloths absorb more than two times as much water as rags
IN-STORE
3 pieces in stock at Vaughan, ON as of 4:44 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Colour | Blue |
Qty | 1 Roll |
Cloth Size | 12.5” x 12.2” |
EAN | 4065746643535 |
Features
1 Jumbo Roll of 1,100 Sheets – Blue |
Used for light to medium duty general cleaning solutions |
They can be used for applying thinners and solvents, in cable lubricant removal, adhesive cleaning and removing grease and soil in tight areas |
They have the power of HydroKnit technology for superior absorbency |
No adhesives or binders, so they’ll leave no residue behind, and they’re reinforced for strength when wet or dry |
Perforated cloths, disposable but can be used more than once |
Compatible with the Wurth Wheeled Rack for Cleaning Paper 899.800606 |
Applications
Automotive, Industrial, Commercial, Manufacturing
Related Products
Review(s)
Product not yet rated.