BOAT BRUSH TAMPICO FILL 5 INCH
891.6530
- UNSPSC 47131605
S123462083
S123462083
Delivery
In stock delivery from our warehouses.
0 Review(s)
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Quantity | 1 |
| EAN | 0065681806532 |
Features
| 5-inch round flow thru brush |
| Excellent water holding qualities |
| Ideal for scrubbing and cleaning boats |
| Tampico is naturally resistant to many acids and heat |
Applications
Cleaning Boats, ATV’s, Motorcycles, Jet Skis, and Windows
Instructions
Apply ECO BOAT AND SHIP WASH (893.030135), scrub surface using brush and flow through handle (891.353) to agitate and loosen soils.
Notices
This 5" flow-thru brush is ideal for scrubbing boats and other vehicles. A dedicated wash brush ensures your vehicle’s dirt and grime are removed. Tampico offers good heat resistance and absorbs and releases solution well in an industrial application.
Customers Also Viewed
Review(s)
Product not yet rated.
