INDUSTRIAL STRENGTH DEGREASER (USE 893.474124)
893.474121
- UNSPSC 47131821
Delivery
No stock for delivery. -
Powerful VOC compliant ready-to-use degreaser.
Recommended Replacement:
IN-STORE
Temporarily out of stock in Vaughan, ON and Mississauga, ON as of 4:52 PM.
Product Details
Attribute | Value |
---|---|
Contents | 4 L |
Format | Ready-to-use, bulk |
VOC compliant | No |
EAN | 4045989688401 |
Benefits & Advantage
Cuts through stubborn grease, grime and other hard-to-remove soils quickly |
Contains no petroleum, solvents, or acids. |
Non-flammable |
Approved by the Canadian Food Inspection Agency. This product is acceptable for use in and around food processing areas, where its use is not intended for direct food contact. Use of this product requires that all food products and packaging materials be removed or protected prior to product use. A potable water rinse of food contact surfaces is required after use of this product. |
Applications
Ideal for every cleaning job, including floors, walls, engines, heavy equipments and machinery, tools, bicycles, garden and farm equipment, condenser coils, shop machinery, garage floors, asphalt drives, etc
Instructions
Spray onto surface, allow to penetrate for 1-2 minutes and rinse with water or wipe off with a damp cloth or sponge. Do not allow product to dry on surface.
Notices
Test surface for compatibility in an inconspicuous area. Do not use on glass. Do not use in temperatures greater than 40°C (100 °F) or in direct sunlight. Do not mix with compounds containing bleach.
Documents & Videos
Customers Also Viewed
Review(s)
2020-10-27
fonctionne bien
2020-10-05
bien pour usage general
Questions & Answers
Q: Can I use this to clean wheels and tires? March 15, 2021
A: You could use this product but we recommend using our Eco ECO ALUMINUM WHEEL CLEANER 20 L as it’s formulated to take off brake dust and grim and is safe for both steel and aluminum. Please keep in mind these products should not be used in the sun and left to dry on the wheel. Always cool down the wheel before washing.