ECO TAR REMOVER 500ML
890.26000
- UNSPSC 47131805
089026000 083 1
089026000 083 1
Delivery
In stock delivery from our warehouses.
0 Review(s)
A non-VOC readily biodegradable solvent based product for the rapid removal of tar, oil, grease, silicones, wax, gum, resin, underbody sealant, and adhesive residues.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
3 pieces in stock at Vaughan, ON as of 8:51 AM. Directions. Call: (289) 474-5447
3 pieces in stock at Mississauga, ON as of 8:51 AM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Contents | 500 ml |
| Container Type | Spray Bottle |
| EAN | 4099618360039 |
Benefits & Advantage
| Gentle formula for the removal of tar, oil, grease, silicones, wax and underbody sealant |
| Solvent Based |
| No harsh fumes |
| 30-day biodegradable |
| Completely VOC free |
| Rinses off easily from treated surfaces with water |
Applications
| Safe for use on Painted metal surfaces, chrome, aluminum, stainless steel, rubber and most other non-porous surfaces. |
| For use on vehicle bodies, motorcycles, heavy equipment and machinery, upholstery, and rubber mats |
Instructions
| Spray onto soiled surface |
| Gently wipe off, do not scrub or apply pressure |
| Rinse any remaining residue with water |
Notices
Test surfaces for compatibility before application. This information is based on our experience. Preliminary tests are advised before use.
Review(s)
Product not yet rated.
