
SANITIZING WIPES - 270 WIPES
008.139270
In stock for delivery.
Anti-bacterial cleansing wipes are gentle on sensitive skin & leaves hands feeling soft.
IN-STORE
4 pieces in stock at Vaughan, ON as of 6:25 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Technical Information
Contents | 270 wipes |
Width | 5" in |
Length | 5" in |
EAN | 4052713986955 |
Customers Also Viewed
Features
Alcohol based sanitizing wipes that carries 70% denatured ethanol alcohol in volume |
Approved by Health Canada under the natural product number (NPN) 80098416 |
Effectively sanitizes skin and surfaces against harmful bacteria |
Other ingredients: Purified Water, Glycerin. |
Made in Canada |
Applications
Use pre-moistened towelette to wipe hands or surfaces |
Notices
Do not store above 40°C
Documents & Videos
Review(s)
2021-05-10
Très efficace
2021-01-18
Very good product, would be even better if the sheets would a little bigger
Other than that, very good
2020-12-27
Carry handle makes taking it with you easy.
we use them in the work vehicles when switching drivers, or as a quick wipe for high-contact areas.
As an added bonus, the bucket is great for repurposing afterwards.
2020-12-07
THANKS.
2020-12-04
easy to pull out and tier the sheets
2020-11-09
We keep this products handy for using around the office and coffee room to wipe down exposed areas.
I would recommend the product to anyone with common surfaces that need wiping.
Good quality product and would definitely reorder
2020-11-04
Use to clean hard surfaces, packaged goods and wiping down door handles. Appropriate for both home and office. Good quality product.
2020-07-28
Great quality
2020-07-26
1-Tried using them but they all tear appart so by the time I have one I can’t do nothing with it
2-No one
3-not good quality, surprises Würth is selling these!