
INDUSTRIAL TOWEL ROLL BLUE 3 PLY
899.800823
- UNSPSC 46181504
In stock for delivery.
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Technical Information
Colour | Blue |
Ply | 3 |
Length | 36 cm |
Width | 38 cm |
Tear Off Sheets | 1000 |
EAN | 4011231844628 |
Features
Very absorbent |
Suitable for all common dispensers |
In various plies and widths |
Made from 100% recycled paper |
Review(s)
2021-09-04
Bien Absorbant
2021-08-30
MERCI
2021-08-14
Le prix est correct quand il est en promotion
2021-06-28
TERS BON PRODUIT MAIS VRAIMENT CHER !!
2021-03-29
TRES AIMÉ , MAIS DISPENDIEUX !