GET A FREE TIRE PASTE (890.1221) when you spend $350 or more. While Supplies Last. Use code: FREEPASTE

COLOURED FLEECE RAGS 25 LBS

899.800444 - UNSPSC 46181504
In stock for delivery.

These fleece towels are tough and resist snagging while wiping down greasy equipment & machinery!

51.26 Web Price: $51.26
Log in to see customized pricing and stock availability
Units/package: 1

IN-STORE

4 pieces in stock at Vaughan, ON as of 2:19 PM. Directions

Call us at (289) 474-5447 to place an order and to learn about our in-store services.

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Learn more about our 24/7 Würth Shop.

Technical Information

Weight 25 lbs
Dimensions 19” X 9” X 17”
EAN 4052713983688

Customers Also Viewed

Features

Economical, durable all-purpose wiper ideal for oil, grease and water clean-ups
Mixed colours
Soft and lightweight, high absorbency
Made from pure sweatshirt material
Can be used to dust, clean and wash
Multi-purpose rag
Ideal for janitorial, garage and shop facility

Is Often Bought With

You Might Also Like

Review(s)

2021-08-16
Ce paquet très pratique pour la récupération et nettoyage pour la collasse.