
WHEELED RACK FOR CLEANING PAPER
899.800606
- UNSPSC 46181504
Technical Information
Width | 50 cm |
Height | 86 cm |
Depth | 68 cm |
Maximum Roll Width | 38 cm |
Colour | Red |
Features
With wheels and garbage bag holder |
Product not included |
Review(s)
2020-05-13
Just got it and I think it will work fine.