





ECO ABSORB 4LB
890.620020
- UNSPSC 47131902
Reduce waste and increase productivity. Eco Absorb absorbs 20 times more than traditional absorbent clays and powders.
Technical Information
Contents | 4 lbs |
Absorption | 10 L |
Equivalent | 80 lbs. of Clay |
Customers Also Viewed
Features
Non Toxic |
100% Organic. Carcinogen-free. Silica-free. |
Save Time and Money |
Easy Disposal |
Non-Abrasive |
Dust Free |
Improves Workplace Safety |
Reusable |
Less Waste |
Benefits & Advantage
Absorbs on contact. Eco Absorb works quickly to ensure a dry, non-slip area in seconds. |
Exceeds Federal EPA Leachate Standards. Just cleanup and throw away. |
Eco Absorb will not cause scratches, so equipment or floors will never be damaged. |
Carcinogenic clay dust is a thing of the past; Eco Absorb is dust free and will not track all over your workspace. |
Eco Absorb absorbs 20 times more than traditional absorbent clays and powders completely encapsulating the spill. It reduces the impact of spills and prevents further hazards from slippery residue, by leaving behind no drips or streaks. |
Eco Absorb will not leach, making it landfill safe. You can use it again and again. |
Compared to traditional clay absorbents, Eco Absorb produces one third less waste when used due to its super absorbent qualities. |
Applications
Brake fluids |
Motor oils |
Fuel & Diesel |
Coolant |
Antifreeze |
Solvents |
Carbon black |
Transmission fluid |
Detergents |
Degreasers |
Paint & Paint Thinners |
Household fats, oils and greases |
And many, many more... |
Documents & Videos
Review(s)
2021-03-02
good product but a bit expensive
2021-02-15
absorbe très bien
2021-01-03
bonne job
2020-12-20
This product is also very good, but we never received it. Instead we received a pail of tire repair lube.
Please advise how this can be resolved.
2020-11-03
very good stuff
2020-10-05
pas asser absorbant
2020-09-26
Fonctionne parfaitement! Excellent produit.
2020-09-23
Use at a car dealer. Definitely the most effective absorbant we have tried. Least mess, quickest clean up. Effective. Recommended.
2020-03-03
Works awesome. Bit pricier than ordinary floor dry, but you use way less so actually more economical.
2019-04-23
it works great