UNIVRSL HI-VIS ABSORBENT ROLL 32"X150' 46GAL/ROLL

899.900960

Universal multi-use pad that combines an absorbent with caution/warning sign

UNSPSC: 46181504

Some of Wurth Canada's products are labelled exclusively for business use. Please register or sign in as a business customer to access these products.

CLOSE

Technical Information

Width 32 in
Length 150 ft
Absorbency Per Roll 46 gallons

Customers Also Viewed

Features

2-ply construction
150 perforated large sheets per roll (300 half sheets)
Dimple Bond

Benefits & Advantage

Absorbs most acids, caustics, solvents and common fluids including oils and water
Instantly warns customers and visitors of any spill
Ideal for high-traffic areas where risk for slips, trips and falls are present
Can be used with or without the “caution: wet floor” signs

You Might Also Like


Review(s)

2020-06-29
Très bon produit
2020-06-22
Superbe qualitée
2020-06-08
parfait pour d egat d huile
2020-05-28
works well
2020-05-19
Good product
2019-03-18
best product we have found for clean up of spills.
2019-01-30
Any spills in the shop and service area - works well as absorbent and easy to spot as a safety hazard, etc. Much easier to clean and use than a cat-litter type of absorbent.
2018-12-19
the bright yellow is a great feature