OIL MW SORBENT PAD WHITE 16X18IN 100 PADS

885.8918 - In stock

Economical choice for OIL ONLY spills

139.31 Log in to see customized pricing
Units/package: 1

Some of Wurth Canada's products are labelled exclusively for business use. Please register or sign in as a business customer to access these products.

CLOSE

Technical Information

Length 18 in
Width 16 in
Colour White
Bonding Dimple
Ply Count 1
Density Weight Medium
Absorbency 91 L

Reviews

2019-02-05
Un peu plus petit que ceux qu'on achète habituellement. Qualité d’absorption très bien.