
UNIV HW ABSORBENT PAD GRAY 16X18IN - 100 per box
899.900968
- UNSPSC 46181504
Universal pads that absorb oils, coolants, solvents, water and much more
Technical Information
Length | 18 in |
Width | 16 in |
Colour | Grey |
Bonding | Dimple |
Ply Count | 1 |
Density Weight | Heavy |
Absorbency | 103 L |
Features
Dimple bond pattern increases the physical strength of the polypropylene in every direction |
Vertically perforated providing flexibility and reduced cost-in-use |
Package in a convenient and sturdy dispenser box |
Designed for standard-use applications |
Offers great wicking and overall performance |
Disguises grime and unsightly spills – help keep your facility looking clean |
Can be used as a liner to keep shelves and tools clean and free from grime |
Applications
Automotive shops, garages, restaurants, office buildings, under machinery or vehicles to catch leaks and drips, workstations and anywhere leaks are common.
Review(s)
2019-12-09
better out come than we thought
2018-11-03
Great product
2018-10-24
Bon produit, livraison rapide, facila a utiliser