
UNIV MW ABSORBENT ROLL GRAY 15 X 75
885.8919
- UNSPSC 46182400
Universal rolls that absorb oils, coolants, solvents, water and much more
Technical Information
Length | 75 ft |
Width | 15 in |
Sheets Per Roll | 75 |
Colour | Grey |
Bonding | Dimple |
Ply Count | 2 |
Density Weight | Medium |
Absorbency | 38 L |
Features
Dimple bond pattern increases the physical strength of the polypropylene in every direction |
Vertically perforated providing flexibility and reduced cost-in-use |
Package in a convenient and sturdy dispenser box |
Designed for standard-use applications |
Offers great wicking and overall performance |
Disguises grime and unsightly spills – help keep your facility looking clean |
Can be used as a liner to keep shelves and tools clean and free from grime |
Applications
Automotive shops, garages, restaurants, office buildings, under machinery or vehicles to catch leaks and drips, workstations and anywhere leaks are common. |
Review(s)
2021-01-04
s/o
2020-12-20
This product is excellent. My techs use it all the time.
The other item on this order was supposed to be a bag of eco-absorb, but instead we received a pail of tire repair lube.
Please advise how this will be resolved.
2020-11-02
s/o
2020-09-21
s/o
2020-09-08
NOS MECANISCIEN ADORE CE PRODUIT
2020-07-13
parfait
2020-03-02
m would you recommend the product?
>> What d
2020-02-26
parfait
2020-02-25
great product
2019-03-14
For oil spills would recommend to any shop easy clean up and a very good quality product